Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196137

MPN #: 000421025

Beta 42 25mm 12-Point 15° Offset Combination Wrench, Silver

Product Description
The 42 series of combination wrenches have one open end and one offset 12-point box end. Both ends of this wrench fit metric fasteners with a 25mm hex head (the box end will also fit fasteners with a 12-point head). The tough, textured finish and ribbed channel handle provides a firm grip and hides scratches. The thin profile head allows for access in tight spaces and a 15-degree offset box end and open end provides easier clearance around obstructions. Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Stylish slim combination wrench, enhanced by a slender profile and lighter to the touch.

Features:
  • Head thickness reduced to a minimum, to allow access to all spaces
  • Torque values more than doubled compared to the requirements to be satisfied under ISO 1711
  • Improved ergonomics translating into increased force transmission


PRICE
$35.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8
Weight0.7 lbs
Size25
Opening Size25 in

Product Details

TypeCombination Wrench
Measuring SystemMetric (MM)
Number of Pieces1
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
MaterialAlloy Steel
RatchetingNo
Manufacturers Part Number000421025
BrandBeta