x

Take 15% off your entire order!

Offer applied at checkout

42" Trim Line Channelizer (4) 6" Hi Intensity Stripes

Shown With Rubber Delineator Base

42" Trim Line Channelizer (4) 6" Hi Intensity Stripes

Item #: WBB566948

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.10 up to 25% OFF

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

42" Trim Line Channelizer (4) 6" Hi intensity stripes

42" Trim Line Channelizer is low density polyethylene material extremely durable and impact resistant. Patented, reinforced EZ-Grip handle allows for ease of movement and placement. Stackable for storage and transport requires less space than standard traffic control bar­rels. Will accept standard barricade lights. Meets MUTCD standards and is certified crashworthy to NCHRP-350. Recycled rubber bases available in 10lb., 16lb. and 25lb. weight. Available with hi-intensity 6" & 4" stripes or (4) 6" hi-intensity stripes. Rubber Delineator Base Sold Separately.

  • HEIGHT INCHES 46
  • COLOR FINISH Orange
  • BRAND Cortina Safety
  • CONSTRUCTION Low Density Polypropylene
  • DESCRIPTION Trim Line Channelizer
  • MANUFACTURERS PART NUMBER 03-750-6HI
  • WEIGHT LBS 2.35
  • # OF REFLECTIVE STRIPES (4) 6" Reflective Bands
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

42" Trim Line Channelizer W/ (1) 6" & (1) 4" Hi Intensity Stripes, 1 Each

Item #: B566947

Not Yet Rated

Ships same day.

$18.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42" Trim Line Channelizer (4) 6" Hi Intensity Stripes

42" Trim Line Channelizer (4) 6" Hi Intensity Stripes

Item #: WBB566948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant