United Visual Products 42"W x 32"H 2-Door Indoor Wood Enclosed Letter Board with Light Oak Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 42"W x 32"H 2-Door Indoor Wood Enclosed Letter Board with Light Oak Frame
This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Black interior, Light Oak frame finish. 42"W x 32"H overall.
This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Black interior, Light Oak frame finish. 42"W x 32"H overall.
PRICE
$885.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 2 in |
| Height | 32 in |
| Weight | 35 lbs |
| Interior Depth | 5/8 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Oak |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Edge Type | Straight |
| Number of Doors | 2 |
| Description | Indoor Enclosed Letter Board |
| Frame Material | Wood |
| Manufacturers Part Number | UV26235O-LTOAK-BLACK |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |