- 120v / 15 Amp Commercial Duty Infinite Control Kit,
- For Screw Or Palnut Mount, 2-1/8" Break-Off Stem,
- Stem Adaptors, And Dial, 2" Dia, Off-Lo-2-6-Hi,
- Universal Mount
- 5 % At Low Setting
- Infinite Controls Not Rated At 22-1/2% Are Rated At 5%
- And Provide Lower Temp Range At Low. ( Less Current Draw )
- Commercial Duty Kits Have A Larger Dia. Breakaway Stem
- Than Standard Duty Kits.
Allpoints 421019 Infinite Switch Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421019 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 120V V |
| Color | Multi-colored |
| Brand | AllPoints |