- Infinite Switch, Ego
- 13a/208v
- Apw Fd18, Fd24, Fd30, Fd36, Fd42, Fd48, Fd54, Fd60, Fd66,
- Fd72, Fd84, Fd96, Fdd18, Fdd24, Fdd30, Fdd36, Fdd42, Fdd48,
- Fdd54, Fdd60, Fdd66, Fdd72, Fdd84, Fdd96, Fddl18, Fddl24,
- Fddl30, Fddl36, Fddl42, Fddl54, Fddl60, Fddl66, Fddl72,
- Fddl84, Fddl96, Fdl18, Fdl24, Fdl30, Fdl36, Fdl42, Fdl48,
- Fdl54, Fdl60, Fdl66, Fdl72, Fdl84, Fdl96, Sm-50-17p
Allpoints 421911 Infinite Switch -208V For American Permanent Ware
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 87054-EGO |
| Amperage | 13 A |
| Type | Switch, Timer |
| Voltage | 208V V |
| Color | White |
| Brand | APW |