- 240v Max Voltage, (4) Screw Terminals
- Nieco Jf62-2, Jf63-2, Jf94e, Mpb94
Allpoints 422075 Circuit Breaker - 50A For Nieco Corp.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 15480 |
| Amperage | 50 A |
| Type | Switch, Timer |
| Voltage | 240V V |
| Color | Black |
| Brand | Nieco |