x

Take 15% off your entire order!

Offer applied at checkout

423-Ss5 Pil. Shoe 5" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-5 - Pkg Qty 2

423-Ss5 Pil. Shoe 5" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-5 - Pkg Qty 2

Item #: WBB667446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.70 ea.

Price: $19.40 / Pkg of 2

Save $0.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Post Cap, 1-3/4"

Post Cap, 1-3/4" For 650-1861-10 - 1-3/4 Inch Square Post. Use with All Manufacturers.

  • LENGTH INCHES 1-5/16
  • WIDTH INCHES 5-1/8
  • HEIGHT INCHES 3
  • THICKNESS INCHES 1/32
  • USED WITH PARTITION MATERIAL Metal
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Pilaster Shoe
  • DESCRIPTION 423-Ss5 Pil. Shoe 5" x 1-1/4" x 3" H Stainless Steel, Oval End - AP
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-3009-5
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
423-Ss5 Pil. Shoe 5" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-5 - Pkg Qty 2

423-Ss5 Pil. Shoe 5" X 1-1/4" X 3" H Stainless Steel, Oval End - Ap - 650-3009-5 - Pkg Qty 2

Item #: WBB667446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant