SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 4254130930BX1 - 7' 9" x 3/4" x 0.035 Bimetal M42 10/14 Band Saw Blade

M.K. Morse 4254130930BX1 - 7' 9" x 3/4" x 0.035 Bimetal M42 10/14 Band Saw Blade

Item #: WBB2113553

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 3954130930BX1 - 7' 9" x 3/4" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade

M.K. Morse 3954130930BX1 - 7' 9" x 3/4" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade

M.K. Morse 3934130566BX1 - 4' 8 3/4" x 1/2" x 0.025 Bimetal Matrix II 10/14 Band Saw Blade

M.K. Morse 3934130566BX1 - 4' 8 3/4" x 1/2" x 0.025 Bimetal Matrix II 10/14 Band Saw Blade

Multi-Purpose Cart for Plasma Cutters

Multi-Purpose Cart for Plasma Cutters

M.K. Morse 4234810680BX1 - 5' 8" x 1/2" x 0.025 Bimetal M42 8/12 Band Saw Blade

M.K. Morse 4234810680BX1 - 5' 8" x 1/2" x 0.025 Bimetal M42 8/12 Band Saw Blade

M.K. Morse 3955681194BX1 - 9' 11 1/2"x 1" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade

M.K. Morse 3955681194BX1 - 9' 11 1/2"x 1" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade

M.K. Morse 4261581800BX1 - 15' x 1-1/4" x 0.042 Bimetal M42 5/8 Band Saw Blade

M.K. Morse 4261581800BX1 - 15' x 1-1/4" x 0.042 Bimetal M42 5/8 Band Saw Blade

M.K. Morse 5555461780BX1 - 14' 10"x 1" x 0.035 Bimetal Independence II 4/6 Band Saw Blade

M.K. Morse 5555461780BX1 - 14' 10"x 1" x 0.035 Bimetal Independence II 4/6 Band Saw Blade

Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.375"W, 10 TPI, .025" Thick

Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.375"W, 10 TPI, .025" Thick

M.K. Morse 8261341800BX1 - 15' x 1-1/4" x 0.042 M-Factor Carbide Tipped 3/4  Band Saw Blade

M.K. Morse 8261341800BX1 - 15' x 1-1/4" x 0.042 M-Factor Carbide Tipped 3/4 Band Saw Blade

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lenox Band-Ade® Band Saw Fluid 68004, 1 Gallon - Pkg Qty 4

Lenox Band-Ade® Band Saw Fluid 68004, 1 Gallon - Pkg Qty 4

M.K. Morse 4254130930BX1 - 7' 9" x 3/4" x 0.035 Bimetal M42 10/14 Bandsaw Blade

Rugged production blades featuring M42 high speed steel edges, these bimetal band saw blades offer durability for higher production speeds on difficult to machine solids and heavy walled structures.

Features & Benefits:
  • Rugged bi-metal construction with hardened M42 teeth and tool steel fatigue resistant backer
  • Used on medium to heavy production machines to cut solids and heavy-walled structures
  • Handles hard to machine materials like stainless steel, Inconel, Monel.
  • Variable pitch teeth can handle a wider range of cross sectional sizes
  • High wear and heat resistance.


Weights & Dimensions

  • Blade Width 3/4 in
  • Length 7' 9" ft
  • Blade Thickness 0.035 in

Product Details

  • Tooth Material High Speed Steel
  • Applicable Materials Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
  • Blade Material Bi-Metal
  • Country of Origin Made in USA
  • Tooth Set Variable
  • TPI 10
  • Brand M.K. Morse
  • Contour Cutting No
  • Back Type Alloy Steel
  • Trade Name M42
  • Manufacturers Part Number 4254130930BX1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 4254130930BX1 - 7' 9" x 3/4" x 0.035 Bimetal M42 10/14 Band Saw Blade

M.K. Morse 4254130930BX1 - 7' 9" x 3/4" x 0.035 Bimetal M42 10/14 Band Saw Blade

Item #: WBB2113553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant