Beta 42INOX 11 Piece 6mm to 19mm 12-Point 15° Offset Combination Wrench Set, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Designed and manufactured in Italy with stainless steel to prevent corrosion and rust, the INOX combination wrench is durable for any application. The wrench features one open end (15° angle) and one offset (15° angle) 12, point box end allowing for a greater range of movement and leverage in tight spaces. This 11-piece metric set includes sizes 6, 8, 10, 11, 12, 13, 14, 15, 16, 17, 19 mm.
PRICE
$339.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 6mm - 19mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 11 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Stainless Steel |
| Ratcheting | No |
| Manufacturers Part Number | 000420391 |
| Brand | Beta |