Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196100

MPN #: 000420363

Beta 42INOX 1/2" 12-Point 15° Offset Combination Wrench, Silver

Product Description
The Beta 42INOX series of stainless steel combination wrenches feature a 15-degree offset open end and 15-degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. Made in Italy with AISI 420 Stainless Steel to prevent corrosion and rust, these combination wrenches are durable for any application, and especially ideal for use in the food industry and clean rooms. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained. These combination wrenches are manufactured in Italy with state-of-the-art automation technology.

Features:
  • Compact heads
  • High resistance to corrosion
  • Avoids improper rust formation
  • Outstanding mechanical characteristics
  • Inch sizes


PRICE
$41.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8
Weight0.2 lbs
Size1/2
Opening Size1/2 in

Product Details

TypeCombination Wrench
Measuring SystemSAE (Fractional)
Number of Pieces1
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
MaterialStainless Steel
RatchetingNo
Manufacturers Part Number000420363
BrandBeta