Take 15% off your entire order!

Offer applied at checkout

+

Caldwell 430-1/4-10, Composite Spreader Beam, 1/4 Ton Capacity, 10' Hook Spread

Caldwell 430-1/4-10, Composite Spreader Beam, 1/4 Ton Capacity, 10' Hook Spread

Item #: WBB2193821

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,634.00

$272.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Caldwell 430-1/4-10, Composite Spreader Beam, 1/4 Ton Capacity, 10' Hook Spread

Lightweight composite materials are bonded together to form ultra-strong lifters. Engineered to withstand the demand of rugged environments while being easy to handle and transport. Non-conductive, corrosion resistant, and proof tested. Each lifter complies with ASME B30.20, BTH-1, Design category B, Service Class 4. These spreader beams provide a single crane attachment with polyester top rigging and two load hooks. Ideal for outside or other applications where headroom is not limited.

  • LENGTH INCHES 127
  • CAPACITY LBS 500
  • COLOR FINISH Green
  • ASSEMBLY Assembled
  • BRAND Caldwell
  • CONSTRUCTION Composite
  • HEAD ROOM INCHES 72
  • MANUFACTURERS PART NUMBER 430-1/4-10
  • SPREAD INCHES 120
  • WEIGHT LBS 26
  • MFG PART ID 430-006
  • WARRANTY YEARS 2 years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Caldwell 430-1/4-10, Composite Spreader Beam, 1/4 Ton Capacity, 10' Hook Spread

Caldwell 430-1/4-10, Composite Spreader Beam, 1/4 Ton Capacity, 10' Hook Spread

Item #: WBB2193821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant