80/20 4338 8 Hole Inside Gusset Corner Bracket, 3"W
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4338 8 Hole Inside Gusset Corner Bracket, 3"W
2 Hole Inside Gusset Corner Bracket.
2 Hole Inside Gusset Corner Bracket.
PRICE
$18.50
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 3 in |
| Height | 3 in |
Product Details
| Type | Inside Gusset |
| Finish Type | Anodize |
| Number of Holes | 8 |
| Material | Aluminum |
| Description | Corner Bracket |
| Series | 15 Series |
| Manufacturers Part Number | 4338 |
| Brand | 80/20 Inc |