80/20 4340 15 S 5 Hole Tee Flat Plate, 4.5" L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4340 5 Hole Tee Joining Plate, 4.5"L
5 Hole Tee Joining Plate.
5 Hole Tee Joining Plate.
PRICE
$16.00
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 1/4 in |
Product Details
| Type | Tee Flat Plate |
| Finish Type | Anodize |
| Number of Holes | 5 |
| Material | Aluminum |
| Description | Tee Flat Plate |
| Series | 15 Series |
| Manufacturers Part Number | 4340 |
| Brand | 80/20 Inc |