80/20 4367 4 Hole Joining Plate
4 Hole Joining Plate.
80/20 4367 15 S 4 Hole Square Flat Plate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.00
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3 in |
| Height | 1/4 in |
Product Details
| Type | Square Flat Plate |
| Finish Type | Anodize |
| Number of Holes | 4 |
| Material | Aluminum |
| Description | Square Flat Plate |
| Series | 15 Series |
| Manufacturers Part Number | 4367 |
| Brand | 80/20 Inc |