x

Take 15% off your entire order!

Offer applied at checkout

GE 43828 MVR400/U Metal Halide Bulb ED-37 Mogul E39, 400W, 23500 Lumens, 65 CRI, Clear

GE 43828 MVR400/U Metal Halide Bulb ED-37 Mogul E39, 400W, 23500 Lumens, 65 CRI, Clear

Item #: WBB1310735

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GE 43828 MVR400/U Metal Halide Bulb ED-37 Mogul E39, 23500 Lumens, 65 CRI, 400W

GE Multi-Vapor Metal Halide lamps feature sparkling white light, high operating efficiencies and long life. Suitable for open luminaires only if operated vertically +/- 15 degrees.High efficiency and long life—an ideal alternative to incandescent. Compact source allows for outstanding optical control.

  • LENGTH INCHES 11.5
  • BASE Mogul (E39)
  • BRAND GE
  • LUMENS 23500
  • MANUFACTURERS PART NUMBER 43828
  • PACKAGE QUANTITY 1
  • SHAPE ED37
  • TYPE Metal Halide
  • WATTAGE 400
  • AVG. LIFE (HOURS) 20000/15000
  • SYLVANIA LAMP CODE M400/U
  • PHILLIPS PART # 344150
  • PHILLIPS LAMP CODE MH400/U
  • LAMP CODE MVR400/U
  • CRI 65
  • SYLVANIA PART # 64490
  • DIAMETER INCHES 4.62
  • COLOR TEMPERATURE 4000
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Metal Halide Light Bulbs
    Your review:
    Excellent price on these compared to local supplier
  • Reviewer: Anonymous

    Date: April 22, 2016

    works as it should
    Your review:
    Shop bulb works as it should. Gives off a whiter light that is brighter than the old bulbs we no longer buy
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GE 43828 MVR400/U Metal Halide Bulb ED-37 Mogul E39, 400W, 23500 Lumens, 65 CRI, Clear

GE 43828 MVR400/U Metal Halide Bulb ED-37 Mogul E39, 400W, 23500 Lumens, 65 CRI, Clear

Item #: WBB1310735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant