SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

Item #: WBB378233

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

22 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, 22-8m20-6fs6 - Min Qty 2

22 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, 22-8m20-6fs6 - Min Qty 2

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 20l100-6fs6 - Min Qty 3

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 20l100-6fs6 - Min Qty 3

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Steel Timing Pully - 44 Tooth

This (HTD) 8mm pitch timing pulley is made of solid clear zinc-plated steel for long lasting durability and dependability. QD Bushing Bore type. Outside Diameter: 4.411". Belt Size: 0.787".

Weights & Dimensions

  • Belt Size 0.787 in
  • Pitch Diameter 4.411 in
  • Weight 3.40 lbs

Product Details

  • Tooth Style (HTD) 8mm pitch
  • Brand B & B Manufacturing
  • Material Steel
  • Finish Clear Zinc Plated
  • Bore Type QD Bushing
  • Manufacturers Part Number QD44-8M-20
  • Number of Teeth 44
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

Item #: WBB378233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant