Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals
Write a Review
|
Questions & Answers (0)
Product Description
Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals
GROZ 44031 Professional rotary barrel pump with NBR seals Steel Discharge Spout, hose with nozzle, spring and hose clamp. This product is recommended use with gasoline, diesel, kerosene, lubricating oils up to SAE 60 and antifreeze. Not recommended for corrosive liquids, solvents, acids, and alkalis.
GROZ 44031 Professional rotary barrel pump with NBR seals Steel Discharge Spout, hose with nozzle, spring and hose clamp. This product is recommended use with gasoline, diesel, kerosene, lubricating oils up to SAE 60 and antifreeze. Not recommended for corrosive liquids, solvents, acids, and alkalis.
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 to 55 Gallon Drums |
| Hose Length | 71 in |
| Adapter Male Thread Size | 2" |
| Outlet Thread Size | 3/4" |
Product Details
| Thread Type | Bung |
| Flow Rate | 1.05 Gallon Per 20 Rotations gal/min |
| Type | Vane Pump |
| Hose Type | Flexible |
| Material | Aluminum, Zinc, Steel, NBR/Viton & PVC Nitrile |
| Package Quantity | 1 |
| Description | Rotary Drum Pump Professional |
| Manufacturers Part Number | RB/1H |
| Brand | Groz |