Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groz

Model # :WBB2333776

MPN #: PRP/10

Groz 44144 Plastic Rotary Pump, Chemicals

Product Description
GROZ 44144 Plastic Rotary chemical pump for alcohols, ketones, Acetone. a range of special application pumps designed for use with media that cannot be pumped using a regular cast-iron or steel pump. For handling mild to very aggressive media. Pump body & handle are constructed using glass filled polypropylene. Vanes made out of Ryton. Complete with 3 PC threaded suction tube for use on 15 gallons (50 liter) to 55 gallons (205 liter) drums.

PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Adapter Male Thread Size2"
Size15 to 55 Gallon Drums
Outlet Thread Size3/4" (F)

Product Details

Thread TypeBung
Flow Rate1.3 Gallon Per 20 Turns gal/min
TypeVane Pump
MaterialPolypropylene, Ryton PTFE, Stainless Steel
Package Quantity1
DescriptionHeavy Duty Plastic Rotary Pumps
ColorBlue
Manufacturers Part NumberPRP/10
BrandGroz