80/20 4415 6 Hole inside Corner Bracket
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4415 6 Hole inside Corner Bracket
6 Hole inside Corner Bracket.
6 Hole inside Corner Bracket.
PRICE
$11.75
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Dimension A | 4.31 |
| Dimension B | 1.5 |
Product Details
| Type | Inside Corner Bracket |
| Series | 15 Series |
| Finish Type | Anodize |
| Number of Holes | 6 |
| Material | Aluminum |
| Description | Bracket |
| Manufacturers Part Number | 4415 |
| Brand | 80/20 Inc |