- Contactor, 240v, 40a, 3 Pole
- Blodgett Cos-5ha, Ctb, Ctbr, Mark V, Mark V Series
Allpoints 441655 Contactor For Blodgett Oven
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | R11087 |
| Amperage | 40 A |
| Type | Contactor, Relay |
| Voltage | 240V V |
| Color | Gray/White |
| Brand | Blodgett |