- Relay - Blower, Spdt
- 125v/3a, 250v/1.5a, Coil 208/240v, 50/60hz
- Crescor
Allpoints 441672 Relay, Blower, 3A For Cres Cor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 0857 103 |
| Amperage | 3 A |
| Type | Contactor, Relay |
| Voltage | 125, 250V V |
| Color | Black |
| Brand | Cres Cor |