Groz 44193 Nylon Chemical Pump, For Use On 55 Gallon Drums
Write a Review
|
Questions & Answers (0)
Product Description
Groz 44193 cmp-12 nylon chemical pump with stainless steel plunger rod & PTFE seals. Low fatigue operation. Comes with 2 Inch bung nut to attach to 15-55 Gallon Drums, with plastic set screw. Includes curved discharge spout assembly. Dispenses 400Ml (14 oz) per Stroke. Designed for use with lacquer thinners, Acetone, antifreeze, detergents and windshield fluids. Do not use with strong acids, bleach, gasoline, etc.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Adapter Male Thread Size | 2" |
| Size | 55 Gallon Drums |
Product Details
| Thread Type | Bung |
| Flow Rate | 14 oz./Stroke gal/min |
| Type | Piston Pump |
| Material | Nylon, Polypropylene, Stainless Steel & PTFE |
| Package Quantity | 1 |
| Description | Chemical Pumps |
| Color | Red |
| Manufacturers Part Number | CMP/12 |
| Brand | Groz |