Features:
- Permanently lubricated bronze bushings act as high strength pivot points
- Provides a full 180° of axial motion
Weights & Dimensions
| Length | 7-1/2 |
| Width | 4-1/2 in |
| Height | 1/4 in |
Product Details
| Type | Pivot Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Bracket |
| Series | 15 Series |
| Manufacturers Part Number | 4424 |
| Brand | 80/20 Inc |