Prolube 44740 Air Operated Double Diaphragm Pump, 1-Inch Pump Inlet/Outlet, Aluminum Casing, Hytrel
Write a Review
|
Questions & Answers (0)
Product Description
PROLUBE 44740 1" Air Operated Double Diaphragm Pump is driven by Compressed Air and designed for use in applications requiring large volume transfer in a very short time; No close fitting or rotating parts so liquid with high solids content and/or size can be easily pumped. Explosion proof design, these do not produce pressure as they have a 1:1 operation & cannot be used with a flow meter. Recommended for use with Diesel fuel, Kerosene, Lubricants, Gear oil, Engine oil, Waste oil, Brake fluid, Naphtha, Mold lubricants, Antifreeze and Waste water.
PRICE
$1,069.00
This product will be restocked by Oct 20, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1" NPT |
| Outlet Thread Size | 1" |
Product Details
| Thread Type | NPT |
| Flow Rate | 29.1 GPM gal/min |
| Type | Diaphragm Pump |
| Material | Aluminium, Stainless steel, Hytrel |
| Package Quantity | 1 |
| Description | Air Operated Double Diaphragm Pump |
| Manufacturers Part Number | AODD/0-1/BAH/N |
| Max PSI | 100 psi |
| Brand | Prolube |