Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Martin Yale® 45° Angle 6" Catalog Rack Starter Set, 14"W x 18"L x 12"D

Martin Yale® 45° Angle 6" Catalog Rack Starter Set, 14"W x 18"L x 12"D

Item #: WBB1599932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$141.00 up to 31% OFF

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Martin Yale® 3 Post Section

Martin Yale® 3 Post Section

Martin Yale® Index Set, 5th Cut Tab

Martin Yale® Index Set, 5th Cut Tab

Martin Yale® 1" Ring Section

Martin Yale® 1" Ring Section

Martin Yale® 3 Ring Double Section

Martin Yale® 3 Ring Double Section

Martin Yale® 3 Post Double Section

Martin Yale® 3 Post Double Section

Martin Yale® 30° Angle 6" Catalog Rack Starter Set, 14"W x 18"L x 12"D

Martin Yale® 30° Angle 6" Catalog Rack Starter Set, 14"W x 18"L x 12"D

Martin Yale® 6" Hinged Rack, 9"W x 18"L x 12"D

Martin Yale® 6" Hinged Rack, 9"W x 18"L x 12"D

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Black

23 Pocket Vertcal Literature Rack - Tan

23 Pocket Vertcal Literature Rack - Tan

Tarifold® Desktop Organizer Starter Set, 10 Gray Pockets

Tarifold® Desktop Organizer Starter Set, 10 Gray Pockets

11 Pocket Vertical Literature Rack - Gray

11 Pocket Vertical Literature Rack - Gray

Tarifold® Metal 6-Section Catalog Rack

Tarifold® Metal 6-Section Catalog Rack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Martin Yale® 6" Catalog Rack Starter Set, 14"W x 18"L x 12"D

Complete system comes with everything needed to store and display catalogs. Hinged for fast and easy setup. Desktop racks are angled at 45° for best viewing while seated. Countertop racks are angled at 30° for best viewing while standing. Unique tongue and groove system provides easy insertion and removal of sections. Includes heavy-duty steel base and a complete set of ring sections. Non-skid feet. Available accessories include extension units, turntable, locking bar, and index sets.

Weights & Dimensions

  • Depth 12 in
  • Width 14 in
  • Height 12 in
  • Length 18 in

Product Details

  • Brand Martin Yale
  • Description 6" Catalog Rack Starter Set
  • Material Metal
  • Color Family Gray

Warranty

  • Warranty 90 Days Labor, 1 Year Parts
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Martin Yale® Index Set, 5th Cut Tab

$16.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Yale® 45° Angle 6" Catalog Rack Starter Set, 14"W x 18"L x 12"D

Martin Yale® 45° Angle 6" Catalog Rack Starter Set, 14"W x 18"L x 12"D

Item #: WBB1599932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant