x

Take 15% off your entire order!

Offer applied at checkout

+

45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective

45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective

Item #: WBB566944

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 up to 23% OFF

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

45" Blue EZ Grab Delineator Post w/2ea 3" Hi Reflective

Cortina EZ Grab Delineator Post is made from 100% impact-resistant, polyethylene material. Its EZ Grab handle provides portability and ease of movement. UV inhibitors resist fading. Each post comes with two 3" high intensity reflective bands. Bands are recessed inside post for protection. The base is 100% recycled rubber and is extremely durable. Post is NCHRP-350 Certified and stands 45" high. Colored posts available for customization such as hotels,hospitals,schools and industrial plants. Rubber Delineator Base Sold Separately.

  • HEIGHT INCHES 45
  • COLOR FINISH Blue
  • BRAND Cortina Safety
  • CONSTRUCTION Polyethylene
  • DESCRIPTION Ez Grab Delineator Post
  • MANUFACTURERS PART NUMBER 03-747B
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1.55
  • # OF REFLECTIVE STRIPES (2) 3" Reflective Bands
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 01, 2014

    Just what we needed
    Your review:
    Great product, reasonable price and quick shipping
Product Q & A

There are no questions for this product.

Popular item in this category

42" Trim Line Channelizer (4) 6" Hi Intensity Stripes

Item #: B566948

Not Yet Rated

Ships same day.

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective

45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective

Item #: WBB566944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" Blue Ez Grab Delineator Post W/2ea 3" Hi Reflective
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant