Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Megaphones

Megaphones are powerful portable devices designed to project voices and other sounds over long distances. Constructed from durable materials such as impact-resistant ABS plastic, the megaphones can withstand the rigors of outdoor use and potential drops. Different sizes and features like wrist straps allow the devices to be held easily and comfortably. Battery-powered operation enables the megaphones to be used in environments with limited power sources. Ideal for use during sporting events, public speaking, and emergency situations.
5 Results
Bull Horns & Megaphones

Bull Horns & Megaphones

CompareImageMaterialDepthWidthHeightColorWarrantyModel #Price
MG Electronics 25-Watt Megaphone with Siren Alert
ABS Plastic
8-3/4 in
9 in
14-1/2 in
White
90 days
WBB3056015$70.95
MG Electronics 50-Watt Bluetooth Megaphone with Rechargeable Battery Pack and Handheld Mic
ABS Plastic
8-3/4 in
9 in
13-3/4 in
White
90 days
WBB3056017$149.95
MG Electronics Piezo Dynamic Megaphone With Built-In Siren & Hand-Held Mic, 25W
ABS Plastic
20 in
20 in
15 in
Gray
90 days
WBB652409$139.95
MG Electronics 20-Watt Megaphone with LED Flashlight, USB Port, Record
ABS Plastic
7-1/2 in
6 in
9 in
White
90 days
WBB3056014$64.95
MG Electronics 50-Watt Megaphone with Siren Alert
ABS Plastic
8-3/4 in
9 in
14-1/2 in
White
90 days
Ships Same Day
WBB3056016
$139.95