x

Take 15% off your entire order!

Offer applied at checkout

+

45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective

45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective

Item #: WBB566945

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 up to 23% OFF

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

45" White EZ Grab Delineator Post w/2ea 3" Hi Reflective

Cortina EZ Grab Delineator Post is made from 100% impact-resistant, polyethylene material. Its EZ Grab handle provides portability and ease of movement. UV inhibitors resist fading. Each post comes with two 3" high intensity reflective bands. Bands are recessed inside post for protection. The base is 100% recycled rubber and is extremely durable. Post is NCHRP-350 Certified and stands 45" high. Colored posts available for customization such as hotels,hospitals,schools and industrial plants. Rubber Delineator Base Sold Separately.

  • HEIGHT INCHES 45
  • COLOR FINISH White
  • BRAND Cortina Safety
  • CONSTRUCTION Polyethylene
  • DESCRIPTION Ez Grab Delineator Post
  • MANUFACTURERS PART NUMBER 03-747W
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1.55
  • # OF REFLECTIVE STRIPES (2) 3" Reflective Bands
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 29, 2012

    Great product, Fair Shipping
    Your review:
    The product is great, exactly was described and pictured. Problem was the shipping method. White delineators packed in with the recycled weights = marked up delineators! Delineators should have been separated from the weights and the shrink wrap should have been around the entire product, not just enough to keep them together. Very happy with the product, not satisfied with the shipping.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective

45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective

Item #: WBB566945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective
    45" White Ez Grab Delineator Post W/2ea 3" Hi Reflective
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant