IDEM 450002 KLTM Guard Locking Switch(Mechanical Only), 1/2NPT, Die Cast
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 450002 KLTM Guard Locking Switch(Mechanical Only), 1/2NPT, Die Cast
IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide positively operated contacts to EN60947-5-1 or they can be used in combination with any dual channel safety monitoring relays to provide up to PLe Category 4 to ISO13849-1 or SIL3 EN62061. They are available in various materials and housing styles to provide complete flexibility of choice depending upon the application. They are offered with a choice of contact blocks, LED diagnostics and various actuators to aid installation and maintain durability throughout the rigorous applications of Factory Automation, Packaging, Food Processing, Pharmaceutical and Petro-Chemical Industries. Integral High Security RFID coding - 2 lock monitoring contacts - Auxiliary PNP outputs For switch status - LEDs For Solenoid, Lock and RFID - High Holding Force 2000N - 2 Emergency manual release points - IP67 - Exceptionally rugged and solid body - 105mm wide 150mm long 73mm fixing.
IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide positively operated contacts to EN60947-5-1 or they can be used in combination with any dual channel safety monitoring relays to provide up to PLe Category 4 to ISO13849-1 or SIL3 EN62061. They are available in various materials and housing styles to provide complete flexibility of choice depending upon the application. They are offered with a choice of contact blocks, LED diagnostics and various actuators to aid installation and maintain durability throughout the rigorous applications of Factory Automation, Packaging, Food Processing, Pharmaceutical and Petro-Chemical Industries. Integral High Security RFID coding - 2 lock monitoring contacts - Auxiliary PNP outputs For switch status - LEDs For Solenoid, Lock and RFID - High Holding Force 2000N - 2 Emergency manual release points - IP67 - Exceptionally rugged and solid body - 105mm wide 150mm long 73mm fixing.
PRICE
$299.70
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 3 in |
| Weight | 3 lbs |
| NPT | 1/2 in |
Product Details
| Type | KLTM |
| Voltage | 24 V |
| Material | Die Cast |
| Description | Guard Locking Switch (Mechanical Only) |
| Color | Red |
| Manufacturers Part Number | 450002 |
| Brand | Idem |