Proto J555027-10BL 550S Series 50"W X 25"D X 27"H 10 Drawer Blue Top Chest
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 450HS 50 Top Chest - 10 Drawer, Blue, 50L X 27H X 25D
Cubic inch capacity is 18,197. Made of 14, 16and 18gauge steel. Maximum weight capacity for each drawer is 125lbs. Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included.
PRICE
$2,875.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 25 in |
| Height | 27 in |
Product Details
| Type | Chest |
| Color | Blue |
| Series | 550S |
| Number of Drawers | 10 |
| Style | Top |
| Capacity | 18,197 in³ |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | J555027-10BL |
| Brand | Proto |
Warranty
| Warranty | Lifetime |