Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keating

Model # :WBB2952715

MPN #: 004166

Allpoints 46-1013 Thermostat; Type EA 3; Temperature 250 - 400 °F; 30" Capillary

Product Description
  • Thermostat, [ Type - Ea 3 ] [ Temp 250-400 ]
  • [ Bulb 5/16" X 9-7/8" ] [ Cap 30" ] [ Mount 1]
  • [ Stuff Box 1/4" Mpt X 5/16" Cct ]
  • [ For Pointer Dial Use # 22-1189 ]
  • White Plastic Indicator Knob, Old Style Was Chrome.
  • [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * ,
  • *Flat At 2:00, Color Is Off-White Vanilla,
  • For Pointer Knob W/Flat @ 10:00 Use # 22-1409
  • If Dial Plate Is Needed Order # 22-1190
  • Keating Fryer Bb & Most Gas Fryers.
  • 14ifm,18ifm,20ifm,Incredible Frying Machine,Incredible
  • Frying Machine Pre 2000
PRICE
$98.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number004166
TypeThermostats, Safety-Electrical
BrandKeating