Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Comstock Castle

Model # :WBB2955878

MPN #: 17037-A

Allpoints 46-1274 Thermostat; Type: BJWA; Temperature 200 - 400 °F; 36" Capillary

Product Description
  • [ T'Stat - Bjwa ] [ Temp Lo-200-400-Hi ]
  • [ Bulb 3/16" X 8" ] [ Cap 36" ]
  • [Gas Out 1/4" Fpt, "C" Rear ]
  • Rotation 0 Degrees Body Down
  • With 3/8" Cct X 1/4" Mpt 90 Brass Elbow
  • Thermostat Kit Now Includes Knob, Bezel, Flange And Elbow
  • Comstock Castle Griddle
PRICE
$439.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number17037-A
TypeThermostats, Safety-Gas
BrandComstock Castle