Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Allpoints 461426 Control, Temperature -Temp For Ranco

Model #: WBB2952506

MPN #: 9530N1147, CC-1

Allpoints 461426 Control, Temperature -Temp For Ranco

|
Questions & Answers (0)
PRICE
$98.95
Usually ships in 2 to 5 days
  • Ranco Tempory Cold Control
  • Temp Range -5 To 5f Or 32 To 38f, 9" Capillary
  • The Cc-1 Temporary Cold Control Was Designed To Service
  • Either Refrigerator-Freezers Or Standalone Freezers.
  • It Will Adjust To The Temperature Range Of Either Appliance.
  • This Means You Can Avoid The Cost And Trouble Of Carrying
  • Two Different Units. The Temporary Cold Control Comes
  • Complete With Knob, Dial Plate, Mounting Suction Cups, And
  • Terminals. When The Need Arises, It Is A Simple Task To
  • Connect, Position And Set It. Once Installed, It Will
  • Efficiently Control Refrigeration Temperature Until The
  • Exact Control Is Available. Any Temperature
  • Adjustments Can Be Made Just As With The Original
  • Control. The Service Technician Can Then Return With The
  • Permanent Replacement When ItS Convenient To The Customer.
1
1
Easy online or call-in returns.