Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954520

MPN #: 461506

Allpoints 461506 T'Stat, D1/D18

Product Description
  • D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal
  • Used In Applications Requiring High Current.
  • Temp 60-250, Cap 60", Bulb 1/4" X 9-1/2",
  • Mount W/ Front Ears.
  • Dial & Bezel Included. With Light
PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number461506
TypeThermostats, Safety-Electrical
BrandAllPoints