- Temperature Control
- Screw Driver Adjusment
- Coiled Bulb
- Continental
- Ranco 9540n201
- Selco # Wkf.8s-11
Allpoints 461829 Thermostat Cont
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4-748 |
| Type | Gaskets |
| Brand | Continental Refrigerator |
Related Products
[ Type - K ] [ Temp 200-375 F ] [ Bulb 3/8" X 5-3/4" ] [ Cap 20" ] [ W/Panel Nut ] # 22-1085 "Wells" Grey & Silver T'Stat Knob [ 2-3/8" Dia ] [ Off-375-225] [Mount .187"] [Flat Left* ] *Off Printed On Bottom. Wells Fryer Older Models (All Of Following) F(55,85,95,98,101, 104,104 S4,105 S5,106,108,208,556,856,986,1016, 1200,1725,2000,2086), Fb(101,108,201,208,2000), Fs(1200,1725), Rcb(12,22,101,201). Fry-N-Warmer: F(58,88,586,886,Fnw58).
[ Type - D1/D18 ] Temp 100-250 ] Bulb 3/8" X 4-1/2" ] [ Cap 48" ] [ 3/8" Mpt Stuff Box ] [ Mount Front Ears ] [ Pilot Light #38-1068 ] ***If Dial Is Needed, You Can Use Ap# 221465 (Off-10-1) Or Ap# 221003 (Off-250-60). Oem Now Nla. If Bezel Needed, Use Ap# 264088*** D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal Used In Applications Requiring High Current. 10 Amp 480v Per Pole Resistive Load 21 Amp 480v 2 Poles Resistive Load 30 Amp 120/277v Per Pole Resistive Load 7.2 Full Load Amp 120-277v & 42 Lra 120-277v 250va 120-277v (Pilot Duty)
[Type - Sp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-7/16" Nickel] [ Cap 14" ] [ Mount 5 Off=Set Horizontal ] [ Dial # 22-1006 ] Black & Silver T'Stat Knob [ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way] Ge/Hobart Fryer Hk03, Hk03b, Hk031, Hk3, Hk3c, Hk3d, Hk31, Hk31c, Hk31d, Hk-3. Hotpoint: 112710g004.
Thermostat, [ Type - Rx ] [ Temp 250-400 ] [ Bulb 5/16" X 8" ] [ Cap 30" ] [ Mount 11 ] [ Pointer Dial # 22-1189 ] White Plastic Indicator Knob, Old Style Was Chrome. [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * , *Flat At 2:00, Color Is Off-White Vanilla, For Pointer Knob W/Flat @ 10:00 Use # 22-1409 Keating Grill Electric Miraclean (Prior To 1/83). If Using On Keating Fryer You Must Use # 26-1991 Stuffing Box.
Thermostat, [ Type - S ] [ Temp 100-450 ] [ Bulb 3/16" X 8-3/8 "] [ Cap 36" ] Mount 5 Off-Set Horizontal. [ Dial # 22-1284, 2 1/2" Dia, Off-450-100, Up/Dn, Or # 22-1004, 2" Dia, Off-450-100, 4-Way ] Hobart Hotplate Cx164. Range Cr42, Cr42c, Cr46c (New Style), Cr48, Cr48c, Cr54c, Cr58, Cr58c, Cr59, Cr59c, Cr421, Cr441.