Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211829

MPN #: 7000123376

3M™ 467MP Adhesive Transfer Tape, 24" x 60 yd, 2 mil, Clear, 1 Rolls/Case

Product Description
3M™ Adhesive Transfer Tape 467MP provides outstanding adhesion to metal and high surface energy plastics. 200MP adhesive delivers excellent shear strength to resist slippage and edge lifting. The tape is temporarily repositionable for placement accuracy. It also performs well after exposure to humidity and hot/cold temperatures. A PCK layflat liner helps prevent curling and buckling in the liner.

Excellent for Bonding to Metals and HSE Plastics We've designed 3M™ Adhesive Transfer Tape 467MP with a 2.3 mil thick adhesive for applications such as splicing and laminating procedures using metals and HSE plastics. This high-performance adhesive delivers excellent shear strength to resist slippage and edge lifting. It is mounted on 58 lb. polycoated kraft paper liner which virtually eliminates curling, rippling and buckling and provides efficient release.

This adhesive transfer tape resists solvents, humidity and moisture, as well as heat (up to 400°F/204°C for short periods).

Recommended Applications:
  • Long term bonding of graphic nameplates and overlays ("subsurface" printed polycarbonate or polyester) to metal and high surface energy plastics
  • Bonding metal nameplates, serial and rating plates
  • Bonding graphic overlays for membrane switches and bonding complete switches to equipment surfaces
  • High speed processing of parts (medical components, durable labels, flexible circuits)
  • Lamination to industrial foams for rotary die-cutting of gaskets
  • Aerospace, medical and industrial equipment, automotive, appliance and electronics markets
Featuring 3M™ High Performance Acrylic Adhesive 200MP More than 30 years ago, 3M High Performance Acrylic Adhesive 200MP set the standard for bonding metal and high surface energy plastics. Today, this high-performance adhesive provides even higher levels of performance, with exceptional peel and shear strength for precision bonding. It offers excellent moisture and solvent resistance which enable it to form resilient, durable bonds that conform to a wide variety of applications. Once bonded, this adhesive will provide outstanding shear strength to resist edge lifting and slippage. 3M™ High Performance Acrylic Adhesive 200MP also offers excellent short-term heat resistance and will continue to perform at temperatures up to 400°F/204°C.

Features:
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Special PCK layflat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining application


PRICE
$579.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width24 in
Thickness2 mil

Product Details

TypeHand Dispensed Rolls
Material58# Polycoated Kraft Paper(PCK)
Package Quantity1
DescriptionAdhesive Transfer Tape
ColorClear
Manufacturers Part Number7000123376
Brand3M