Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Palisade

Model # :WBB3055915

MPN #: 54080

Palisade 47.7"L x 7.2"W Vinyl Wall Plank, Gray Oak, 7 Pack

Product Description
Palisade Waterproof Interlocking Wall Tiles are 100% waterproof and do not require grout, making them ideal for moist environments. Palisade wall tiles are easily installed using tube adhesive; simply interlock the edges. No special tools or saws are required. The engineered rigid core technology provides warmth in a durable, scratch and UV-resistant tile. Palisade is available in many elegant finishes to fit any room's decor. Can be used in commercial and residential applications.

Features:
  • Fire Rating - Class A
  • Approvals/Certifications - ASTM E331-00, ASTM G21


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46.7 in
Width7.2 in
Height0.2 in
Thickness0.2 in

Product Details

StyleGlue up
MaterialVinyl
Package Quantity7
ColorGray
Surface MaterialSmooth
Manufacturers Part Number54080
BrandPalisade

Warranty

Warranty10 yr