Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211814

MPN #: 7000048511

3M™ 4714 Vinyl Foam Tape, 1" x 18 Yds., 250 Mil, Black - Pkg Qty 9

Product Description
3M™ Vinyl Foam Tape 4714 includes a closed cell, medium-density foam backing with a pressure-sensitive acrylic adhesive on one side. It allows for quick-stick to a variety of substrates including many metals, glass and plastics. The silicone treated white paper liner allows for die cutting without having to laminate another liner to the foam. Quick Adhesion, Good Aging and UV Resistance 3M™ Vinyl Foam Tape 4714 is a black, 1/4 in. foam tape that includes an acrylic adhesive with good quick-stick on contact. It offers good aging characteristics and will remain flexible when exposed to elevated temperatures and UV light. The conformable foam and adhesive of this tape combine to provide reliable performance on curved or irregular surfaces in various industrial applications.

Features:
  • Black, 0.250 in. (6.4 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
  • Designed for demanding gasketing, cushioning, damping and insulating applications
  • Conformable properties allow taping or sealing on curved or irregular surfaces
Recommended Applications:
  • Dust and moisture seal for HVAC, appliances, gasketing, construction and electronic and transportation equipment
Bringing Better Ideas to the Surface through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

PRICE
$1,223.55  Sold in packages of 9 / $135.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width1
Thickness250
Tensile Strength75

Product Details

TypeTape
MaterialAcrylic
Package Quantity9
DescriptionFoam Tape
ColorBlack
Manufacturers Part Number7000048511
GradeGeneral Purpose
Brand3M