
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Knaack 474-3 Standard 4-1/2" Deep Drawer, Steel, White
The Knaack Model 474-3 Standard 4-1/2" Deep Drawer measures 22"L X 16"W. With a load capacity of 100 lbs., the drawer can be added to the Model 47, 57 Rolling Work Bench.
Features:
The Knaack Model 474-3 Standard 4-1/2" Deep Drawer measures 22"L X 16"W. With a load capacity of 100 lbs., the drawer can be added to the Model 47, 57 Rolling Work Bench.
Features:
- Deep Drawer for Model 47, 57
- Load capacity 100 lbs.
- Requires 3 notches
- Made of heavy gauge steel and arc welded in the corners for added strength
- The rugged ball bearing slides give each drawer a 100 pound load capacity
- Place larger drawers to the bottom of the cabinet to avoid tipping
- Each drawer is powder coated to resist chipping and scratching
Weights & Dimensions
- Depth 16 in
- Width 22 in
- Height 4-1/2 in
- Weight 18 lbs
Product Details
- Number of Drawers 1
- Type Drawer
- For Use With 47, 57
- Brand Knaack
- Series Storagemaster
- Manufacturers Part Number 474-3
- Color Family White
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DOUGLAS
Date: September 29, 2020
Product Q & A
There are no questions for this product.

Knaack 474-3 Standard 4-1/2" Deep Drawer, Steel, White
$262.95
- Product Information
- Customer Review
- Product Q&A
- Accessories