SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Knaack 476-3 Standard 6" Deep Drawer for 47, Steel, White

Knaack 476-3 Standard 6" Deep Drawer for 47, Steel, White

Item #: WBB2143678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $274.95

Save $13.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Knaack 62 War Wagon® Rolling Workbench, 3,400 Lbs, Steel, Tan

Knaack 62 War Wagon® Rolling Workbench, 3,400 Lbs, Steel, Tan

Knaack 63 Storagemaster® Mechanics Chest 8 Drawer, 1,000 Lbs, Steel, Red

Knaack 63 Storagemaster® Mechanics Chest 8 Drawer, 1,000 Lbs, Steel, Red

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Tray Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H

Global Industrial™ Utility Cart w/2 Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves & 5" Casters, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Knaack 476-3 Standard 6" Deep Drawer for 47, Steel, White

The Knaack Model 476-3 Standard 6" Deep Drawer measures 22"L X 16"W. With a load capacity of 100 lbs., the drawer can be added to the Model 47 Rolling Work Bench.

Features:

  • Deep Drawer for Model 47
  • Load capacity 100 lbs.
  • Requires 1 notch
  • Made of heavy gauge steel and arc welded in the corners for added strength
  • The rugged ball bearing slides give each drawer a 100 pound load capacity
  • Place larger drawers to the bottom of the cabinet to avoid tipping
  • Each drawer is powder coated to resist chipping and scratching


Weights & Dimensions

  • Depth 17-1/2 in
  • Width 21-1/4 in
  • Height 6 in
  • Weight 10 lbs

Product Details

  • Number of Drawers 1
  • Type Drawer
  • For Use With 47
  • Brand Knaack
  • Series Storagemaster
  • Manufacturers Part Number 476-3
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knaack 476-3 Standard 6" Deep Drawer for 47, Steel, White

Knaack 476-3 Standard 6" Deep Drawer for 47, Steel, White

Item #: WBB2143678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant