+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Milwaukee® 48-00-8027, 12" 5 TPI The Ax™ SAWZALL® Blade (25 Pk)
The Ax SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
Features:
The Ax SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
Features:
- NAIL GUARD ™. Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- FANG TIP ™. Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
- A thicker, more rigid blade body resists fracturing and bending for maximum durability.
- The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
- Matrix II bi-metal teeth for greater durability.
Weights & Dimensions
- Blade Width 1 in
- Blade Thickness 0.0620 in
- Blade Length 12 in
Product Details
- Applicable Materials Wood & Wood with Nails
- Teeth per Inch 5
- Description 12" 5 TPI The Ax Sawzall® Blade (25 Pk)
- Profile Demo
- Includes (1) 12" 5 TPI The Ax SAWZALL® Blade (25 Pk) (48-00-8027)
- Type Sawzall Blade
- Package Quantity 25
- Brand Milwaukee
- Shank 1/2" Universal
- Manufacturers Part Number 48-00-8027
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
Product Q & A
There are no questions for this product.
Accessories

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper
Item #: 534250
Free Shipping
$143.95

Milwaukee® 48-00-8027 12" 5 TPI The Ax™ SAWZALL® Blade (25 Pack)
$90.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories