Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403610

MPN #: 48-01-2035

Milwaukee® 48-01-2035 6" 5 TPI SAWZALL® Blade - Pkg Qty 25

Product Description
Milwaukee® 48-01-2035, 6" 5 TPI SAWZALL® Blade (25 Pk)

Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.

Features:
  • NAIL GUARD™. Ordinary teeth deliver either speed or durability. NAIL GUARD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • FANG TIP™. Ordinary tips bounce or skate on the work piece. FANG TIP™ bites into the wood on first contact.
  • Matrix II bi-metal teeth for greater durability.
PRICE
$412.50  Sold in packages of 25 / $16.50 ea

1
1
Available on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length6 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

Applicable MaterialsWood & Wood with Nails
Teeth per Inch5
Shank1/2" Universal
ProfileThin Kerf
Includes(1) 6" 5 TPI SAWZALL® Blade (25 Pk) (48-01-2035)
Package Quantity25
Manufacturers Part Number48-01-2035
BrandMilwaukee