Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1402698

MPN #: 48-01-2188

Milwaukee® 48-01-2188 9" 18 TPI Thin Kerf SAWZALL® Blade - Pkg Qty 25

Product Description
Milwaukee® 48-01-2188, 9" 18 TPI Thin Kerf SAWZALL® Blades (25 Pk)

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Features:
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
PRICE
$412.50  Sold in packages of 25 / $16.50 ea

1
1
Available on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length9 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

Applicable MaterialsMetal
Teeth per Inch18
Shank1/2" Universal
ProfileThin Kerf
Includes(1) 9" 18 TPI Thin Kerf SAWZALL® Blades (25 Pk) (48-01-2188)
Package Quantity25
Manufacturers Part Number48-01-2188
BrandMilwaukee