Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403636

MPN #: 48-32-4483

Milwaukee® 48-32-4483 SHOCKWAVE™ Torx® 2" Power Bit T15 - Pkg Qty 3

Product Description
Milwaukee® 48-32-4483 Shockwave™ 2" Power Bit Torx T15

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. TORX® is a registered trademark of Acument Intellectual Properties, LLC

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
PRICE
$10.41  Sold in packages of 3 / $3.47 ea

1
1
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
SizeT15 in
Blade Length2"
Drive SizeT15 in

Product Details

TypePower Bit
Shank TypeHex
MaterialSteel
Package Quantity3
DescriptionFastener Drive Bit
Manufacturers Part Number48-32-4483
Tip TypeTORX
BrandMilwaukee
Bit TypeTorx®