Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403740

MPN #: 48-32-4512

Milwaukee® 48-32-4512 SHOCKWAVE™ 12" Magnetic Bit Tip Holder - Pkg Qty 3

Product Description
Milwaukee® 48-32-4512 12" Shockwave™ Magnetic Bit Tip Holder

Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").

Features:
  • Use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers
  • 2-piece construction withstands abuse in impact applications
  • Proprietary steel and heat treat process for maximum strength and durability
PRICE
$38.25  Sold in packages of 3 / $12.75 ea

1
1
Available on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size1/4 in

Product Details

TypeShockwave™
Includes(1) 12" SHOCKWAVE™ Magnetic Bit Tip Holder (48-32-4512)
MaterialSteel
Package Quantity3
DescriptionBit Holder
Shank TypeHex
Manufacturers Part Number48-32-4512
MagneticYes
Tip TypeMagnetic
BrandMilwaukee