
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee® 48-53-2581 5/16" x 25' Bulb Cable W/Drum
Expect the most work from Milwaukee® Drain Cables constructed of industrial steel spring. The solid polymer inner core delivers the best mix of strength and flexibility. It carries power through the end of the cable for maximum clog crushing force, and maneuvers the tightest bends. Milwaukee® Drain Cables won't rust to their inner core, increasing the overall cable life. All Milwaukee® Drain Cables can be purchased with a removable inner drum to help prevent cable bind up, and reduce mess. Compatible with Milwaukee® M12™ Drain Snake and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.
Features:
Expect the most work from Milwaukee® Drain Cables constructed of industrial steel spring. The solid polymer inner core delivers the best mix of strength and flexibility. It carries power through the end of the cable for maximum clog crushing force, and maneuvers the tightest bends. Milwaukee® Drain Cables won't rust to their inner core, increasing the overall cable life. All Milwaukee® Drain Cables can be purchased with a removable inner drum to help prevent cable bind up, and reduce mess. Compatible with Milwaukee® M12™ Drain Snake and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.
Features:
- Solid Polymer Core: Best mix of strength and flexibility
- Carries Power Through End of Cable
- Maneuvers the Tightest Bends
- Corrosion Resistant Core: Will not rust to cable
- End of Cable Indicator: Approximately 3' from back end of cable
- "Optional Removable Inner Drum: Prevents cable bind up and contains mess"
Product Details
- Type Bulb
- For Use With M12 Drain Snake
- Brand Milwaukee
- Manufacturers Part Number 48-53-2581
Weights & Dimensions
- Cables Included 25' x 5/16"
- Diameter 5/16 in
- Weight 4-5/8 lbs
- Length 25 ft
Customer Review
Product Q & A
There are no questions for this product.

Milwaukee® 48-53-2581 5/16" x 25' Bulb Cable W/Drum
$25.18
- Product Information
- Customer Review
- Product Q&A
- Accessories