Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1403234

MPN #: 48-89-2802

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Product Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-Flat Secure-Grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8" chucks. 29pc Thunderbolt® Black Oxide Drill Bit Set comes with: 1/16" through 1/2" by 64ths

Features:
  • Thunderbolt® Web, Provides Longer Life and Faster Driller Times
  • Parabolic Flute, Clears Chips Faster
  • 135° degree Split Point, Precision Start No Walking
  • 3-Flat Secure Grip Shank, Reduces Bit Slipping in Chuck
PRICE
$76.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Flute LengthAssorted in
Fractional DiameterAssorted

Product Details

TypeTwist
Country of OriginImport
Applicable MaterialsWood
FinishBlack Oxide
Drill Point Angle135 Degrees
MaterialHSS
Package Quantity1
Manufacturers Part Number48-89-2802
BrandMilwaukee