Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironwood

Model # :WBB918024

MPN #: LS48DBOC

48" Double Face Shelving Base - 37"W x 24"D x 47-1/4"H Oiled Cherry

Product Description
Steel frames and steel book stops provide superior structural support. The 24" deep shelves are adjustable in 1-1/4" increments, and are supported by metal tab "V" flanges. Shelves per side: 3 shelves, 2 adjustable in 1-1/4" increments. Oiled Cherry Finish. 37"W x 24"D x 47-1/4"H Overall Dimensions.

PRICE
$1,209.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 in
Depth24 in
Height47-1/4 in

Product Details

TypeLibrary Furniture
ColorOiled Cherry
StyleLibrary Shelving
Number of Shelves6
Number of Compartments6
Package Quantity1
DescriptionDouble Face Shelving Base
Manufacturers Part NumberLS48DBOC
Top MaterialParticle Board w/ Laminate
BrandIronwood