Newstripe 48" Federal ONLY, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Stencil Trac has two, 48" long double-sided channels to hold and lock patterns of 1/8" thick individual letter & number stencils. Stencils simply slide into the tracks. Stencil Trac includes two, 48" x 4" PolyTough panels to provide overspray protection on the top and bottom of the characters. Made in the USA. Stencil Image Dimensions are 42"W x 48"H.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 58 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 48" Federal ONLY |
| Color | White |
| Manufacturers Part Number | 10001530 |
| Brand | Newstripe |