48" Adjustable Bookcase - 36"W x 11-7/8"D x 47-1/8"H Natural Oak
Write a Review
|
Questions & Answers (0)
Product Description
ADJUSTABLE LAMINATE BOOKCASES
48"H Bookcase
Adjustable bookcases provide an attractive wood finished bookcase for any home or office. Made using 3/4" thick shelves that support up to 30 lbs. each. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes 3 height adjustable shelves and one fixed height shelf. Shelves are height adjustable at 1-1/4" increments. Fully finished back maintains an attractive appearance. Measures 36"W x 12"D overall. Easy assembly. 1 Year Limited Warranty.
48"H Bookcase
Adjustable bookcases provide an attractive wood finished bookcase for any home or office. Made using 3/4" thick shelves that support up to 30 lbs. each. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes 3 height adjustable shelves and one fixed height shelf. Shelves are height adjustable at 1-1/4" increments. Fully finished back maintains an attractive appearance. Measures 36"W x 12"D overall. Easy assembly. 1 Year Limited Warranty.
PRICE
$559.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 11-7/8 in |
| Height | 47-1/8 in |
| Weight | 85 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 30 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Natural Oak |
| Country of Origin | United States |
| Mobile or Stationary | Stationary |
| Number of Shelves | 5 |
| Material | Laminate |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | BC4CLNO |
| Brand | Ironwood |